Shop All Web Slings
Hsi
Nylon Slng, Triangle-Triangle Type 2, Two Ply, 12 in Web Width, 15ft L, 33,600lb
Mfr # TT2-812-15
Zoro # G710574218
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2 Triangle
- Number of Sling Legs 1
- Vertical Hitch Capacity 33600 lb.
- Choker Hitch Capacity 25200 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TT2-812-15
- Zoro # G710574218
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Eye Length | 24 in. |
Details
Sling Type | Type 2 Triangle |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 33600 lb. |
Choker Hitch Capacity | 25200 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps, 350 lb Load Capacity (FAWL-7-P)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2800 lb (38IEEX12)
- ANETSBERGER BROS Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- MAGCOA Heavy Duty Hand Truck, Disc Brake, Kick (A11-B1-C6-D5-E60-E1EB-BDC-E46E)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 20 ft Length, 3,200 lb Vertical Capacity (EN1-801-20)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE1-802-12)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Nylon Slng, Continuous Eye Wide Lift, One Ply, 6 in Web Width, 15ft L, 15,400lb (WL1-806N-15)
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 18 ft Length, 3,200 lb Vertical Capacity (EE2-801-18)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 5 in Web Width, 16 ft Length, 24,800 lb Vertical Capacity (EE4T-805-16)
- Hsi Slings