Shop All Web Slings
Hsi
Nylon Slng, Triangle-Triangle Type 2, One Ply, 4 in Web Width, 8ft L, 6,400lb
Mfr # TT1-804-08
Zoro # G610577470
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2 Triangle
- Sling Length 8 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 6400 lb.
- Choker Hitch Capacity 4800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TT1-804-08
- Zoro # G610577470
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 2 Triangle |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 6400 lb. |
Choker Hitch Capacity | 4800 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF/P1 (22-1101)
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- WERNER Ladder Cinch, Nylon (94-2)
- KINEDYNE Winch Bar w/Knurled Handle (37031GRA)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 5 ft Length, 3,200 lb Vertical Capacity (EN1-801-05)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 2 in Web Width, 2 ft Length, 6,500 lb Vertical Capacity (RE2-802-02)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver (EE2804TFX4)
- Hsi Web Slings