Shop All Web Slings
Hsi
Nylon Slng, Triangle-Triangle Type 2, One Ply, 3 in Web Width, 3ft L, 4,800lb
Mfr # TT1-803-03
Zoro # G710577387
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2 Triangle
- Number of Sling Legs 1
- Vertical Hitch Capacity 4800 lb.
- Choker Hitch Capacity 3600 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TT1-803-03
- Zoro # G710577387
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Eye Length | 11 in. |
Details
Sling Type | Type 2 Triangle |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 4800 lb. |
Choker Hitch Capacity | 3600 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- US CARGO CONTROL 3/8" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-4)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in, 750 lb, Blu (1NUX1)
- BULLDOG WINCH Synthetic Rope, ATV 6mm x 50ft (20095)
- HSI Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 3,000lb (SOS-EE2-801-03)
- HSI Nylon Sling, Endless Type 5, Two Ply, 4 in Web Width, 6 ft Length, 20,700 lb Vertical Capacity (EN2-804-06)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 15ft L, Oblong Master Link to Oblong, 6,000lb (DOO-EE2-801-15)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-03)
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- DAYTON Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Gray (2MJY5)
- Hsi Slings