Shop All Web Slings
Hsi
Nylon Slng, Triangle-Choker Type 1, Two Ply, 4 in Web Width, 4ft L, 11,500lb
Mfr # TC2-804-04
Zoro # G610575322
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1 Triangle Choker
- Number of Sling Legs 1
- Vertical Hitch Capacity 11500 lb.
- Choker Hitch Capacity 8600 lb.
- Eye Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TC2-804-04
- Zoro # G610575322
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 1 Triangle Choker |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 11500 lb. |
Choker Hitch Capacity | 8600 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS3-1532-6PH)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2424A8 A5-8 B1 P6)
- VESTIL Zinc Plated Ball Transfer Strip, 25x2" (BALL-1F)
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 20 ft Length, 8,300 lb Vertical Capacity (EE3-802-20)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 26 ft Length, 8,600 lb Vertical Capacity (EE2-803-26)
- HSI Endless Round Slings, 3 ft L, Yellow (SP840-03)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- HSI Endless Round Slings, 10 ft L, Blue (SP2120-10)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF3-902-20)
- Hsi Slings