Shop All Web Slings
Hsi
Nylon Slng, Triangle-Choker Type 1, Two Ply, 2 in Web Width, 6ft L, 6,400lb
Mfr # TC2-802-06
Zoro # G610575476
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1 Triangle Choker
- Sling Length 6 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 6400 lb.
- Choker Hitch Capacity 4800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TC2-802-06
- Zoro # G610575476
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 10 in. |
Details
Sling Type | Type 1 Triangle Choker |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 6400 lb. |
Choker Hitch Capacity | 4800 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16243625PU)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- DAYTON Push Button (MHGXEC22GGS)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST3)
- HSI Endless Round Slings, 2 ft L, Gray (SP3100-02)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- HSI Eye and Eye Round Slings, 28 ft L, Green (SP530EE-28)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 6 ft Length, 6,200 lb Vertical Capacity (EN2-801-06)
- HSI Endless Round Slings, 12 ft L, Red (SP1320-12)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 18 ft Length, 3,200 lb Vertical Capacity (EE2-801-18)
- HSI Nylon Sling, Endless Type 5, One Ply, 3 in Web Width, 18 ft Length, 8,600 lb Vertical Capacity (EN1-803-18)
- Hsi Slings