Shop All Web Slings
Hsi
Nylon Slng, Triangle-Choker Type 1, Two Ply, 2 in Web Width, 12ft L, 6,400lb
Mfr # TC2-802-12
Zoro # G610575469
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1 Triangle Choker
- Sling Length 12 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 6400 lb.
- Choker Hitch Capacity 4800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TC2-802-12
- Zoro # G610575469
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Eye Length | 10 in. |
Details
Sling Type | Type 1 Triangle Choker |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 6400 lb. |
Choker Hitch Capacity | 4800 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13 in. x 4 in. x 12 in. Rubber Dock Bumper (2MYR1)
- LOUISVILLE 4 ft 9 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1802HD)
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft (2ZDJ3)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 16 ft Length, 6,400 lb Vertical Capacity (EE2-802-16)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 3ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-03)
- Hsi Slings