Shop All Web Slings
Hsi
Nylon Slng, Triangle-Choker Type 1, Two Ply, 2 in Web Width, 10ft L, 6,400lb
Mfr # TC2-802-10
Zoro # G610575537
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1 Triangle Choker
- Sling Length 10 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 6400 lb.
- Choker Hitch Capacity 4800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TC2-802-10
- Zoro # G610575537
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 10 in. |
Details
Sling Type | Type 1 Triangle Choker |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 6400 lb. |
Choker Hitch Capacity | 4800 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC232072)
- STREN-FLEX Chain Sling, Grade 100, 4 ft L, DOG Sling (SF1604G10DOG)
- VESTIL Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity (HDOSC-1624-12)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Red, 40 In. L (G16-RRW-PMA-3UNN)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 4 in Web Width, 8 ft Length, 16,000 lb Vertical Capacity (EE3-804-08)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 5 ft Length, 6,200 lb Vertical Capacity (EN2-801-05)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-06)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 2 ft Length, 6,200 lb Vertical Capacity (EN2-801-02)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 1 in Web Width, 3 ft Length, 1,600 lb Vertical Capacity (EE1-801-03)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE1601DFX3)
- Hsi Web Slings