Shop All Web Slings
Hsi
Nylon Slng, Triangle-Choker Type 1, One Ply, 4 in Web Width, 22ft L, 6,400lb
Mfr # TC1-804-22
Zoro # G710574409
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1 Triangle Choker
- Sling Length 22 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 6400 lb.
- Choker Hitch Capacity 4800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TC1-804-22
- Zoro # G710574409
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 1 Triangle Choker |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 6400 lb. |
Choker Hitch Capacity | 4800 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, For 30/55/85 Stll, Poly, Fiber (240150)
- THERN Hand Winch, Worm Gear, 2000 lb. (472)
- FLEXCART Grey, Caster Set, 5 in Dia. (FC-SDLC)
- LIFT-ALL Roundsling, Endless, 9 ft L, 53000 lb Cap (EN600X9)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 8 in Web Width, 30ft L, 38,000lb (WL2-808N-30)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 6 in Web Width, 6 ft Length, 29,800 lb Vertical Capacity (EE4T-806-06)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2T-803-02)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 10 in W, Nylon, Yellow (LB1-910-4)
- Hsi Slings