Shop All Web Slings
Hsi
Nylon Slng, Triangle-Choker Type 1, One Ply, 4 in Web Width, 10ft L, 6,400lb
Mfr # TC1-804-10
Zoro # G610574400
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1 Triangle Choker
- Sling Length 10 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 6400 lb.
- Choker Hitch Capacity 4800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TC1-804-10
- Zoro # G610574400
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 1 Triangle Choker |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 6400 lb. |
Choker Hitch Capacity | 4800 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- ZORO SELECT Plate Caster, 80 lb. Load Rating, Swivel (P4S-PB020G-P-CF)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 4 ft Length, 8,300 lb Vertical Capacity (EE3-802-04)
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- HSI Sngl Leg Nylon Slng, 1 in Web Width, 5ft L, Oblong Link to Eye, 1,600lb (SO-EE1-801-05)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- HSI Three Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 9,000lb (TOS-EE2-801-02)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF2-901-5)
- Hsi Web Slings