Shop All Web Slings
Hsi
Nylon Slng, Reverse Eye Type 6, Three Ply, 6 in Web Width, 10ft L, 25,500lb
Mfr # RE3-806-10
Zoro # G710575369
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6 Reverse Eye
- Number of Sling Legs 1
- Vertical Hitch Capacity 25500 lb.
- Choker Hitch Capacity 20400 lb.
- Eye Length 15 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # RE3-806-10
- Zoro # G710575369
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 15 in. |
Details
Sling Type | Type 6 Reverse Eye |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 25500 lb. |
Choker Hitch Capacity | 20400 lb. |
Number of Plies | 3 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Stainless Steel Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel (S-STA-5SVB)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 PU1/8 AB1)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- WERNER Replacement Feet (21-7)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 16 ft Length, 6,400 lb Vertical Capacity (EE2-802-16)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 5 ft Length, 6,200 lb Vertical Capacity (EN2-801-05)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 6 in Web Width, 6 ft Length, 20,000 lb Vertical Capacity (RE2-806-06)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Polyester, Yellow (EE2801DFX13)
- Hsi Web Slings