Shop All Web Slings
Hsi
Nylon Slng, Continuous Eye Wide Lift, Two Ply, 8 in Web Width, 6ft L, 38,000lb
Mfr # WL2-808N-06
Zoro # G710575420
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8 Continuous Eye Wide Lift
- Sling Length 6 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 38000 lb.
- Eye Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WL2-808N-06
- Zoro # G710575420
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 8 Continuous Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 38000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3672-8PY-2H)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 5 Shelf, 24x36x69 (MSEC365F)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 12ft L, 10,000lb (WLA2-812N-12)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EE2-802-20)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 3ft L, Oblong Link to Eye, 12,000lb (DO-EE2-802-03)
- HSI Nylon Slng, Eye and Eye Type 3, Three Ply, 12 in Web Width, 30ft L, 44,000lb (EE3-812-30)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- URREA Polyester slings, 6.56 ft L, Red (EP222)
- Hsi Slings