Shop All Web Slings
Hsi
Nylon Slng, Continuous Eye Wide Lift, Two Ply, 8 in Web Width, 22ft L, 38,000lb
Mfr # WL2-808N-22
Zoro # G610575155
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8 Continuous Eye Wide Lift
- Sling Length 22 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 38000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WL2-808N-22
- Zoro # G610575155
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 8 Continuous Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 38000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In (1DKK7)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 90 lb. (429H14)
- ROADPRO Ratchet Tie-Downs, w/Anti-Scratch, 1x15ft. (RPRTD04R)
- PROSOURCE Scaffold Caster For 8795478 (YH-CS001)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 2 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE1T-802-06)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-03)
- HSI Endless Round Slings, 10 ft L, Purple (SP260-10)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- HSI Nylon Slng, Twisted Eye Type 4, Three Ply, 8 in Web Width, 30ft L, 30,700lb (EE3T-808-30)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 6,400 lb Cap. (EEF-2-901PHV)
- Hsi Web Slings