Shop All Web Slings
Hsi
Nylon Slng, Continuous Eye Wide Lift, Two Ply, 8 in Web Width, 12ft L, 38,000lb
Mfr # WL2-808N-12
Zoro # G710575215
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8 Continuous Eye Wide Lift
- Sling Length 12 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 38000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # WL2-808N-12
- Zoro # G710575215
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 8 Continuous Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 38000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- MAGLINER Stair Climber with Wear Strips for Hand Trucks (86006 C5)
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Zinc Plated, 100' per Carton (T0893524N)
- PIONEER Snubber Springs, Tensioning Spring 1/2 (A17)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 4ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-04)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 3ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-03)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Nylon Slng, Continuous Eye Wide Lift, One Ply, 6 in Web Width, 15ft L, 15,400lb (WL1-806N-15)
- HSI Three Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 18,000lb (TOS-EE2-802-05)
- HSI Sngl Leg Nylon Slng, 1 in Web Width, 5ft L, Oblong Link to Eye, 1,600lb (SO-EE1-801-05)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Silver (EE2801TFX6)
- Hsi Slings