Shop All Web Slings
Hsi
Nylon Slng, Continuous Eye Wide Lift, Two Ply, 16 in Web Width, 12ft L, 75,000lb
Mfr # WL2-816N-12
Zoro # G710575093
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8 Continuous Eye Wide Lift
- Number of Sling Legs 1
- Vertical Hitch Capacity 75000 lb.
- Number of Plies 2
- Eye Length 24 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WL2-816N-12
- Zoro # G710575093
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Eye Length | 24 in. |
Details
Sling Type | Type 8 Continuous Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 75000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster Kit, Light-Duty, 110 lb., PK5 (416P10)
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 84 in. L (6926T-T304-84)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- HSI Endless Round Slings, 3 ft L, Yellow (SP840-03)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 6 in Web Width, 24 ft Length, 16,300 lb Vertical Capacity (EE2-806-24)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Yellow (EN2801DX9)
- Hsi Slings