Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 8 in Web Width, 8ft L, 10,000lb
Mfr # WLA2-808N-08
Zoro # G610577357
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 8 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Eye Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA2-808N-08
- Zoro # G610577357
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 10 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ductile Iron Decorative Bollard, 28x5 (BOL-CI-28-5)
- RUBBERMAID COMMERCIAL Rigid Caster (GRFG4608L40000)
- ZIPWALL Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In. (SLD)
- SNAP-LOC Super-Duty Dolly, Red, 1800 Lb (SL1800D6R)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-04)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 12 in Web Width, 28 ft Length, 19,200 lb Vertical Capacity (EE1-812-28)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 5ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-05)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE1606DTX8)
- Hsi Slings