Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 8 in Web Width, 5ft L, 10,000lb
Mfr # WLA2-808N-05
Zoro # G610577319
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 5 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # WLA2-808N-05
- Zoro # G610577319
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Eye Length | 10 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-1-14)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPA-TPA 101G-12-FI)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Endless Round Slings, 30 ft L, Orange (SP4000-30)
- HSI Nylon Sling, Endless Type 5, One Ply, 3 in Web Width, 18 ft Length, 8,600 lb Vertical Capacity (EN1-803-18)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE2-801-10)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 6ft L, 10,000lb (WLA2-806N-06)
- Hsi Slings