Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb
Mfr # WLA2-806N-05
Zoro # G610577449
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 5 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA2-806N-05
- Zoro # G610577449
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Eye Length | 10 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- VESTIL Rubber Airline Wheel Chock, Rope, 6 x 18 (AC-18)
- DAYTON Snap Ring (MH4YX967G)
- HSI Endless Round Slings, 30 ft L, Orange (SP4000-30)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 5 ft Length, 6,400 lb Vertical Capacity (EN1-802-05)
- HSI Three Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 18,000lb (TOS-EE2-802-05)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-03)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 28 ft Length, 1,600 lb Vertical Capacity (EE1T-801-28)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- Hsi Slings