Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 24 in Web Width, 24ft L, 18,000lb
Mfr # WLA2-824N-24
Zoro # G610578873
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 24 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 18000 lb.
- Eye Length 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA2-824N-24
- Zoro # G610578873
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 18 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 18000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/8 in. x 200 ft. Red Solid Braid Polypropylene Derby Rope (302641TV)
- CROSBY Swivel Hook, Alloy Steel, 3000 lb., Gold (1048816)
- HARRINGTON Top Hook for 1-1/2 tons Hoist (C2FA015-10012)
- DAYTON Mast Roller Kit (MH4VME801G)
- HSI Eye and Eye Round Slings, 20 ft L, Red (SP1320EE-20)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 12ft L, 10,000lb (WLA2-812N-12)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EE2-801-04)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- HSI Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 3,000lb (SOS-EE2-801-03)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJR9)
- Hsi Web Slings