Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 20 in Web Width, 6ft L, 18,000lb
Mfr # WLA2-820N-06
Zoro # G610578446
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 6 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 18000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA2-820N-06
- Zoro # G610578446
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 18 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 18000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 V10 SL HK LAT KIT, UPC, 8410277 (8410277)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1" x 24" (JETBGV1X24)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF2-901-6)
- ZORO SELECT Rigid Caster, SS, 5in, 800 lb. (R-STA-5SVB)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 6 in Web Width, 6 ft Length, 20,000 lb Vertical Capacity (RE2-806-06)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 16 ft Length, 6,400 lb Vertical Capacity (EE2-802-16)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 4 ft Length, 6,400 lb Vertical Capacity (EE2-802-04)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 4,800lb (TOS-EE1-801-03)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN2801TX2)
- Hsi Slings