Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 20 in Web Width, 5ft L, 18,000lb
Mfr # WLA2-820N-05
Zoro # G610578491
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 5 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 18000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA2-820N-05
- Zoro # G610578491
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Eye Length | 18 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 18000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-3048-2-5K-95)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Yellow, 30 In. L (G06-YYW-PMA-3UNN)
- VALLEY CRAFT Double Cylinder Hand Truck, Aluminum Fra (F86070A9)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 1 in Web Width, 3 ft Length, 1,600 lb Vertical Capacity (EE1-801-03)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 20 ft Length, 8,300 lb Vertical Capacity (EE3-802-20)
- HSI Sngl Leg Nylon Slng, Two Ply, 2 in Web Width, 2ft L, Oblong Link to Hook, 6,000lb (SOS-EE2-802-02)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- HSI Endless Round Slings, 6 ft L, Orange (SP4000-06)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Black (EET2-904CW-20)
- Hsi Web Slings