Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 16 in Web Width, 30ft L, 18,000lb
Mfr # WLA2-816N-30
Zoro # G610578460
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 30 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 18000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA2-816N-30
- Zoro # G610578460
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 30 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 18000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 10' Gray Endless Ratchet Strap (5310FE-GRY)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- MAG-MATE Replacement Handle (PNL0800HDL)
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel and Brake (35266)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- HSI Endless Round Slings, 3 ft L, Yellow (SP840-03)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- STREN-FLEX Web Sling, Endless, 4 ft L, 12400 lb Cap. (EN1-902)
- Hsi Web Slings