Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 30ft L, 10,000lb
Mfr # WLA2-812N-30
Zoro # G610578729
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 30 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Eye Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA2-812N-30
- Zoro # G610578729
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 30 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 260 lb (PGR40120ZN-DMT32(GG))
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Chain Extension (5027CE-OR)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- HSI Endless Round Slings, 10 ft L, Red (SP1320-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 14 ft Length, 3,200 lb Vertical Capacity (EE2-801-14)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 5 in Web Width, 16 ft Length, 24,800 lb Vertical Capacity (EE4T-805-16)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 26 ft Length, 8,600 lb Vertical Capacity (EE2-803-26)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Black (EEF2-904CW-10)
- Hsi Slings