Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 24ft L, 10,000lb
Mfr # WLA2-812N-24
Zoro # G610578774
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 24 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # WLA2-812N-24
- Zoro # G610578774
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Electric Winch, 1-3/5HP, 12VDC (2000DC)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60501X20)
- XPOSE SAFETY Ball Bungees Black 9 in , 100PK (BB-9B-100-X)
- NOBLELIFT PALLET JACK WHEEL CHOCK (CHOCK)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 4ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2-803-02)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 4 in Web Width, 8 ft Length, 16,000 lb Vertical Capacity (EE3-804-08)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-03)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 20ft L, Oblong Link to Eye, 18,000lb (TO-EE2-802-20)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE1803TFX14)
- Hsi Web Slings