Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 10 in Web Width, 26ft L, 10,000lb
Mfr # WLA2-810N-26
Zoro # G610578699
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 26 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA2-810N-26
- Zoro # G610578699
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 26 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb, C (1UHZ4)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Blue (P-UP-040X013/050D-AM)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (LX005-10)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 6 ft. Overall L (405644S)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong to Oblong Link, 6,000lb (SOO-EE2-802-03)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 5 in Web Width, 16 ft Length, 24,800 lb Vertical Capacity (EE4T-805-16)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 8ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-08)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/ Durable Edge, 10Ft L-3200/2500/6400 Lbs Cap (JLEE1802TFX10)
- Hsi Web Slings