Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, Two Ply, 10 in Web Width, 14ft L, 10,000lb
Mfr # WLA2-810N-14
Zoro # G610578767
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 14 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Eye Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA2-810N-14
- Zoro # G610578767
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 10 x 8 ft, Cloud Gray, PR (96120RDXHDCGR)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 250 lb. (FG440000BLA)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE2801DTX4)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb (WL2-806N-30)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 4,800lb (TOS-EE1-801-03)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 6 ft Length, 6,200 lb Vertical Capacity (EN2-801-06)
- HSI Nylon Slng, Eye and Eye Type 3, Three Ply, 12 in Web Width, 30ft L, 44,000lb (EE3-812-30)
- HSI Endless Round Slings, 10 ft L, Red (SP1320-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB2-908-6)
- Hsi Slings