Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 8 in Web Width, 22ft L, 5,000lb
Mfr # WLA1-808N-22
Zoro # G610576350
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 22 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 5000 lb.
- Eye Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # WLA1-808N-22
- Zoro # G610576350
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 8 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 5000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Red (8088128015)
- RUBBERMAID COMMERCIAL Swivel Caster Kit (FG2640M30000)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-18-86-)
- LOUISVILLE 4 ft Aluminum Stepladder, 250 lb Capacity (AS2104)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EE2-801-04)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- DAYTON Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (35XP79)
- Hsi Web Slings