Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 28ft L, 5,000lb
Mfr # WLA1-806N-28
Zoro # G610576558
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 28 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 5000 lb.
- Eye Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA1-806N-28
- Zoro # G610576558
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 28 ft |
Eye Length | 6 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 5000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift (OZIND150-15LH)
- GREENE MANUFACTURING Buffer Guard, 10" Wheel dia. (GBG-1033)
- US CARGO CONTROL 1" Heavy Duty Weld-On Forged D Shaped Lashing Ring - 47,000 Lbs (FH21441L)
- DAYTON Upper Hook, Load Capacity 2000lb (493W16)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 20ft L, Oblong Link to Eye, 18,000lb (TO-EE2-802-20)
- HSI Endless Round Slings, 8 ft L, Red (SP1320-08)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 1 in Web Width, 3 ft Length, 1,600 lb Vertical Capacity (EE1-801-03)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-02)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 2 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE1T-802-06)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Nylon, Yellow (UU2802NX3)
- Hsi Web Slings