Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 15ft L, 5,000lb
Mfr # WLA1-806N-15
Zoro # G610576534
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 15 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 5000 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA1-806N-15
- Zoro # G610576534
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Eye Length | 6 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 5000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Strap Puller, 2 t, 12 ft. Strap, USA Made (WS-2)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Rigid Caster, No Brake, Loads Up To 265 lb (NG05QDP125RGTP01)
- DAYTON Proof Coil Chain, 1/2 in, 20 ft. L, 4500 lb (34RZ22)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 10ft L, 10,000lb (WLA2-812N-10)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 20 ft Length, 8,300 lb Vertical Capacity (EE3-802-20)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Endless Round Slings, 10 ft L, Green (SP530-10)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-08)
- Hsi Slings