Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 10ft L, 10,000lb
Mfr # WLA1-824N-10
Zoro # G610577074
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 10 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA1-824N-10
- Zoro # G610577074
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 20 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Caster 4 In., Swivel/Brake, 375 lb (SLAC4SB)
- BAUER LADDER 6 ft. Fiberglass Stepladder, 375 lbs. Capacity (35106)
- ZORO SELECT Caster, Heavy Duty, 6 x 2 (MH21VK3701G)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Eye and Eye Round Slings, 8 ft L, Purple (SP260EE-08)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 20ft L, Oblong Link to Eye, 18,000lb (TO-EE2-802-20)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 6ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-06)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 4 in W, Polyester, Yellow (EE1604DFX9)
- Hsi Web Slings