Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 20 in Web Width, 4ft L, 10,000lb
Mfr # WLA1-820N-04
Zoro # G610577111
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 4 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA1-820N-04
- Zoro # G610577111
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Eye Length | 16 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hand Winch, Spur Gear, No Brake, 250 lb. (ATP1)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 28"W, 48"L (L2K-2848)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518G)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 5 in Web Width, 16 ft Length, 24,800 lb Vertical Capacity (EE4T-805-16)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 15ft L, 28,600lb (WL2-806N-15)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 6 in Web Width, 6 ft Length, 20,000 lb Vertical Capacity (RE2-806-06)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Silver (EE1804TFX8)
- Hsi Slings