Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 20 in Web Width, 12ft L, 10,000lb
Mfr # WLA1-820N-12
Zoro # G710577158
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 12 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Eye Length 16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA1-820N-12
- Zoro # G710577158
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Eye Length | 16 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-20)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-4)
- PETZL Ray 11 mm, 1 St Rope White 200 Ft (R100BA04)
- US CARGO CONTROL 9/32" x 5' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOSA-5)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 12ft L, 10,000lb (WLA2-812N-12)
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 10 ft Length, 1,600 lb Vertical Capacity (EE1T-801-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 8 in Web Width, 14 ft Length, 19,200 lb Vertical Capacity (EE2-808-14)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-02)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Yellow (EE1602DFX15)
- Hsi Web Slings