Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 16 in Web Width, 28ft L, 10,000lb
Mfr # WLA1-816N-28
Zoro # G710577103
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 28 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Eye Length 14 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # WLA1-816N-28
- Zoro # G710577103
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 28 ft |
Eye Length | 14 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Flat Snap Hook (5030FSH-Y)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2640 lb (250 PT1H)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12 AB1)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EET2-901-5)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-02)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- HSI Endless Round Slings, 3 ft L, Yellow (SP840-03)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 6 in Web Width, 6 ft Length, 20,000 lb Vertical Capacity (RE2-806-06)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- HSI Endless Round Slings, 8 ft L, Red (SP1320-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EEF4-903-7)
- Hsi Web Slings