Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 16 in Web Width, 20ft L, 10,000lb
Mfr # WLA1-816N-20
Zoro # G610577067
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 20 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 10000 lb.
- Eye Length 14 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA1-816N-20
- Zoro # G610577067
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Eye Length | 14 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 10000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 4' - 2-ply (EE2-902-04-T3)
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- LOUISVILLE Label Kit (PK-FE3200)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 265 lb. (250321001)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 18 ft Length, 3,200 lb Vertical Capacity (EE2-801-18)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-02)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 6 in Web Width, 6 ft Length, 20,000 lb Vertical Capacity (RE2-806-06)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong to Oblong Link, 6,000lb (SOO-EE2-802-03)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 6 in Web Width, 16 ft Length, 9,600 lb Vertical Capacity (EE1-806-16)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1802NFX6)
- Hsi Web Slings