Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 8ft L, 5,000lb
Mfr # WLA1-812N-08
Zoro # G610576237
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 8 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 5000 lb.
- Eye Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # WLA1-812N-08
- Zoro # G610576237
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 5000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 8 ft. (1DNF7)
- CAMPBELL CHAIN & FITTINGS EYE SLIP HOOK 3/8"" GR43 (T9101624)
- DAYTON Lower Hook Assembly, Load Capacity 1/2t (493W02)
- BUYERS PRODUCTS Molded Rubber Bumper - 3-1/2 x 3-1/2 x 6 Inch Tall - Set of 2 (B6000L)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE2-801-10)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EE2-801-04)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-03)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 10 ft Length, 1,600 lb Vertical Capacity (EE1T-801-10)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Yellow (EN1603DX6)
- Hsi Web Slings