Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 16ft L, 5,000lb
Mfr # WLA1-812N-16
Zoro # G610576251
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 16 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 5000 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA1-812N-16
- Zoro # G610576251
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Eye Length | 12 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 5000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- WESCO Drum Truck, 50BTW Series (240078)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 1000 lb (P21RX-U050D-14-001)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 8ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-08)
- HSI Endless Round Slings, 2 ft L, White (SP1680-02)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- HSI Endless Round Slings, 6 ft L, Orange (SP4000-06)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 4 ft Length, 8,300 lb Vertical Capacity (EE3-802-04)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 1 in W, Polyester, Yellow (EE2601DTX16)
- Hsi Web Slings