Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 10 in Web Width, 24ft L, 5,000lb
Mfr # WLA1-810N-24
Zoro # G610576213
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 24 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 5000 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # WLA1-810N-24
- Zoro # G610576213
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 10 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 5000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Gray (EEF-2-901ME-06)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 275 lb. (26Y356)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 10 ft Length, 6,400 lb Vertical Capacity (EE2-802-10)
- HSI Eye and Eye Round Slings, 28 ft L, Green (SP530EE-28)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE2-801-10)
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- HSI Nylon Slng, Triangle-Triangle Type 2, Two Ply, 2 in Web Width, 2ft L, 6,400lb (TT2-802-02)
- HSI Endless Round Slings, 12 ft L, Red (SP1320-12)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2601NX4)
- Hsi Web Slings