Shop All Web Slings
Hsi
Nylon Slng, Attached Eye Wide-Lift, One Ply, 10 in Web Width, 10ft L, 5,000lb
Mfr # WLA1-810N-10
Zoro # G610576442
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9 Attached Eye Wide Lift
- Sling Length 10 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 5000 lb.
- Eye Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # WLA1-810N-10
- Zoro # G610576442
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 10 in. |
Details
Sling Type | Type 9 Attached Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 5000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1601DFX5)
- BAUER LADDER 8' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21006)
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- LITTLE GIANT Ergo Pallet Stand, 3600 lb., 48x48" (2PDSE48486PH2FL)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EE2-801-04)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 4,800lb (TOS-EE1-801-03)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb (WL2-806N-30)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 12 in Web Width, 28 ft Length, 19,200 lb Vertical Capacity (EE1-812-28)
- STREN-FLEX Synthetic Web Sling, Type 8, 18 ft L, 24 in W, Nylon, Yellow (WB1-924-18)
- Hsi Web Slings