Shop All Web Slings
Hsi
Nylon Sling, Reverse Eye Type 6, One Ply, 4 in Web Width, 24 ft Length, 7,700 lb Vertical Capacity
Mfr # RE1-804-24
Zoro # G910574308
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6 Reverse Eye
- Number of Sling Legs 1
- Vertical Hitch Capacity 7700 lb.
- Choker Hitch Capacity 6200 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # RE1-804-24
- Zoro # G910574308
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 15 in. |
Details
Sling Type | Type 6 Reverse Eye |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 7700 lb. |
Choker Hitch Capacity | 6200 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- HAILO 5 ft 1 in Aluminum Platform Stepladder, 330 lb Capacity (8160-507)
- ZORO SELECT Locking Pin (83-1)
- T-JAK T-JAK Original Cabinet Jack (TJ-104)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 20ft L, Oblong Link to Eye, 18,000lb (TO-EE2-802-20)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 5 ft Length, 6,400 lb Vertical Capacity (EN1-802-05)
- HSI Nylon Slng, Triangle-Triangle Type 2, Two Ply, 2 in Web Width, 2ft L, 6,400lb (TT2-802-02)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-03)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- Hsi Slings