Shop All Web Slings
Hsi
Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 15 ft Length, 3,200 lb Vertical Capacity
Mfr # EE2-801-15
Zoro # G610569253
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3 Eye And Eye
- Sling Length 15 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 3200 lb.
- Choker Hitch Capacity 2400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # EE2-801-15
- Zoro # G610569253
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Type 3 Eye And Eye |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 3200 lb. |
Choker Hitch Capacity | 2400 lb. |
Number of Plies | 2 |
Description
Type 3 and 4 web slings 3 inch wide and larger are constructed with tapered eyes to accommodate crane hooks and pick points as bunching the material will decrease the sling efficiency. Slings 3 in and over can be manufactured without tapered eyes upon request. When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Main Piston Hardware (050767)
- WESCO Third Wheel, 6" Overall Width, Orange (240210)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/8 In (ID003404-03)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 12ft L, 10,000lb (WLA2-812N-12)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 6 in Web Width, 16 ft Length, 9,600 lb Vertical Capacity (EE1-806-16)
- HSI Endless Round Slings, 30 ft L, Orange (SP4000-30)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1802DFX10)
- Hsi Slings