Shop All Web Slings
Hsi
Nylon Sling, Endless Type 5, Two Ply, 3 in Web Width, 8 ft Length, 16,300 lb Vertical Capacity
Mfr # EN2-803-08
Zoro # G610574561
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5 Endless
- Sling Length 8 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 16300 lb.
- Choker Hitch Capacity 13000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # EN2-803-08
- Zoro # G610574561
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 11 in. |
Details
Sling Type | Type 5 Endless |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 16300 lb. |
Choker Hitch Capacity | 13000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Safety Latch Kit (GGS_57138)
- LIFT-ALL Web Sling, Type U, 12 ft L, 2 in W, Polyester, Silver (UU1802TX12)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Gy Wheel (P21R-C080R-15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 4 ft Length, 8,300 lb Vertical Capacity (EE3-802-04)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 5 ft Length, 6,200 lb Vertical Capacity (EN2-801-05)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- HSI Endless Round Slings, 10 ft L, Blue (SP2120-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 20 ft Length, 3,200 lb Vertical Capacity (EN1-801-20)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Silver (EE2804TFX12)
- Hsi Web Slings