Shop All Web Slings
Hsi
Nylon Sling, Endless Type 5, Two Ply, 10 in Web Width, 2 ft Length, 33,600 lb Vertical Capacity
Mfr # EN2-810-02
Zoro # G710575079
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5 Endless
- Number of Sling Legs 1
- Vertical Hitch Capacity 33600 lb.
- Choker Hitch Capacity 26800 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # EN2-810-02
- Zoro # G710575079
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Eye Length | 24 in. |
Details
Sling Type | Type 5 Endless |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 33600 lb. |
Choker Hitch Capacity | 26800 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x8 ft (EE2-9802X8-KIN)
- BALLYMORE Wheelbarrow Ladder, 70" H x 14"D Platform (WLARTR107246)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-074)
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- HSI Nylon Slng, Continuous Eye Wide Lift, One Ply, 6 in Web Width, 15ft L, 15,400lb (WL1-806N-15)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- HSI Eye and Eye Round Slings, 8 ft L, Purple (SP260EE-08)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF4-903-6)
- Hsi Slings