Shop All Web Slings
Hsi
Nylon Sling, Endless Type 5, One Ply, 6 in Web Width, 22 ft Length, 16,300 lb Vertical Capacity
Mfr # EN1-806-22
Zoro # G610578453
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5 Endless
- Sling Length 22 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 16300 lb.
- Choker Hitch Capacity 13000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # EN1-806-22
- Zoro # G610578453
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 16 in. |
Details
Sling Type | Type 5 Endless |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 16300 lb. |
Choker Hitch Capacity | 13000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 8400 lb Cap (EN90X16)
- BAUER LADDER Bauer Level Lad - Manual Ladder Levelers, PR (09015)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- HSI Nylon Slng, Continuous Eye Wide Lift, One Ply, 6 in Web Width, 15ft L, 15,400lb (WL1-806N-15)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 4ft L, Oblong Link to Eye, 12,000lb (DO-EE2-802-04)
- HSI Nylon Slng, Triangle-Triangle Type 2, Two Ply, 2 in Web Width, 2ft L, 6,400lb (TT2-802-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 8 ft Length, 3,200 lb Vertical Capacity (EE2-801-08)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- Hsi Slings