Shop All Web Slings
Hsi
Nylon Sling, Endless Type 5, One Ply, 12 in Web Width, 30 ft Length, 26,900 lb Vertical Capacity
Mfr # EN1-812-30
Zoro # G810572107
product price: $1,673.99
/ea
Free Shipping & Returns
$1,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5 Endless
- Number of Sling Legs 1
- Vertical Hitch Capacity 26900 lb.
- Choker Hitch Capacity 21500 lb.
- Eye Length 24 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # EN1-812-30
- Zoro # G810572107
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 30 ft |
Eye Length | 24 in. |
Details
Sling Type | Type 5 Endless |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 26900 lb. |
Choker Hitch Capacity | 21500 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cord, 3/8 in x 250 ft, 16 Strand (20TL80)
- MARATHON INDUSTRIES Marathon 20011 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 3/4" Bearings (20011)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- CROSBY Anchor Shackle, Carbon Steel, 50,000 lb. (1018641)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 10 in Web Width, 12ft L, 5,000lb (WLA1-810N-12)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- HSI Endless Round Slings, 5 ft L, Yellow (SP840-05)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 8 ft Length, 6,400 lb Vertical Capacity (EE2-802-08)
- HSI Eye and Eye Round Slings, 30 ft L, Red (SP1320EE-30)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2802NFX4)
- Hsi Slings