Shop All Web Slings
Hsi
Nylon Sling, Endless Type 5, One Ply, 10 in Web Width, 18 ft Length, 22,400 lb Vertical Capacity
Mfr # EN1-810-18
Zoro # G710578834
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5 Endless
- Number of Sling Legs 1
- Vertical Hitch Capacity 22400 lb.
- Choker Hitch Capacity 17900 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # EN1-810-18
- Zoro # G710578834
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Eye Length | 24 in. |
Details
Sling Type | Type 5 Endless |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 22400 lb. |
Choker Hitch Capacity | 17900 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Folding Cable Hooks for Fiberglass Extension Ladders, PR (07001)
- ASHLAND CONVEYOR Roller Bracket, For 11/16 In Hex Axle (L BRKT 11/16H 2.5)
- WERNER Pickup Truck Rack, Steel, Removable (TR401-S)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 10 ft. (38EV11)
- HSI Endless Round Slings, 4 ft L, Green (SP530-04)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Endless Round Slings, 30 ft L, Orange (SP4000-30)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 12 in W, Nylon, Yellow (WB1-912-6)
- Hsi Web Slings