Shop All Web Slings
Hsi
Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity
Mfr # EN1-801-02
Zoro # G610577104
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5 Endless
- Number of Sling Legs 1
- Vertical Hitch Capacity 3200 lb.
- Choker Hitch Capacity 2500 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # EN1-801-02
- Zoro # G610577104
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Type 5 Endless |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 3200 lb. |
Choker Hitch Capacity | 2500 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- CM Coffing LSB Ratchet Lever Hoist, 5 Ft. Lift, 3/4 Ton (LSB07505)
- PEERLESS CHAIN 3/8 V10 SL HK LAT KIT, UPC, 8410277 (8410277)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Nylon, Yellow (EN1802NX5)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 5 ft Length, 3,200 lb Vertical Capacity (EN1-801-05)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 20 ft Length, 3,200 lb Vertical Capacity (EN1-801-20)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 10 ft Length, 1,600 lb Vertical Capacity (EE1T-801-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 6 in Web Width, 24 ft Length, 16,300 lb Vertical Capacity (EE2-806-24)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE1-802-12)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1601DX2)
- Hsi Slings