Shop All Wire Rope Slings & Wire Mesh Slings
Hsi
Four Leg Wire Rope Slng, 5/16 in dia, 3ft L, Bolt Anchor Shackle, 3.5 ton Capacity
Mfr # 400BAS5/16XD-03
Zoro # G610569130
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 3 ft
- Vertical Hitch Capacity 2 (ton)
- Sling Capacity @ 30 Degrees 2 (ton)
- Sling Capacity @ 45 Degrees 2.8 (ton)
- Sling Capacity @ 60 Degrees 3.5 (ton)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # 400BAS5/16XD-03
- Zoro # G610569130
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Master Link/Bail Opening Width | 3.2 in. |
Rope Dia. | 5/16 in |
Details
Vertical Hitch Capacity | 2 (ton) |
Sling Capacity @ 30 Degrees | 2 (ton) |
Sling Capacity @ 45 Degrees | 2.8 (ton) |
Sling Capacity @ 60 Degrees | 3.5 (ton) |
Number of Sling Legs | 4 |
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Slings. A wide-variety of sizes and styles are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems .HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.Four leg slings are used for both balanced and unbalanced loads. This connection style is recommended for heavier loads where the design calls for more weight distribution as the four connection points offer additional levels of load security. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- WARN Drill Winch, Synth, 750 lb. (101575)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (FXS1508)
- HSI Sngl Leg Wire Rope Slng, Cable Laid Body, 5/8 in dia, 20ft L, Eye to Eye Flemish Loop, 2.8 ton (108C5/8X-20)
- HSI Sngl Leg Wire Rope Slng, 3/4 in dia, 6ft L, Eye and Eye Flemish Loop, 5.6 ton Capacity (105B3/4XD-06)
- HSI Four Leg Wire Rope Sling, 5/8 in dia, 6 ft Length, Eye Hoist Hook, 14 ton Capacity (400EH5/8X-06)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 5/8 in dia, 10ft L, Flemish Loop to HD Thimble, 3.9 ton (105B5/8XCHD-10)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 7/16 in dia, 24ft L (105B7/16XCH-24)
- HSI Four Leg Wire Rope Slng, 1-1/2 in dia, 26ft L, HD Thimble, 73 ton Capacity (400HT1-1/2XD-26)
- LIFT-ALL Sling, Wire Rope, 11 Ft L, Vert Cap 7800 lb (58IEEX11)
- Hsi Wire Rope Slings & Wire Mesh Slings