Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 28ft L, Oblong Link to Hook, 24,000lb
Mfr # QOS-EE2-802-28
Zoro # G710574379
product price: $936.67
/ea
Free Shipping & Returns
$936.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 28 ft
- Number of Sling Legs 4
- Sling Capacity @ 45 Degrees 16900 lb.
- Sling Capacity @ 60 Degrees 20700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QOS-EE2-802-28
- Zoro # G710574379
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 28 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 45 Degrees | 16900 lb. |
Sling Capacity @ 60 Degrees | 20700 lb. |
Sling Capacity @ 30 Degrees | 12000 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (425Z68)
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- HILLMAN 100'14Ga Coil Galv Wire (123136)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 20ft L, Oblong Link to Eye, 18,000lb (TO-EE2-802-20)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 8 ft Length, 6,400 lb Vertical Capacity (EE2-802-08)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 10ft L, 10,000lb (WLA2-812N-10)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE1-802-10)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-02)
- HSI Endless Round Slings, 3 ft L, Yellow (SP840-03)
- NOTCH EQUIPMENT Notch Speedline Sling (41186)
- Hsi Web Slings