Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 24ft L, Oblong Link to Hook, 24,000lb
Mfr # QOS-EE2-802-24
Zoro # G910574322
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 24 ft
- Number of Sling Legs 4
- Fitting Style Oblong Link to Safety Latch Hook
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QOS-EE2-802-24
- Zoro # G910574322
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Fitting Style | Oblong Link to Safety Latch Hook |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 20700 lb. |
Sling Capacity @ 30 Degrees | 12000 lb. |
Sling Capacity @ 45 Degrees | 16900 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500540246)
- ZORO SELECT Wheel Brake Kit, Face Contact, 8 in., Steel (P-WKR21 080X200)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779225)
- CROSBY Circle Link, Steel, 1 in., 10,800 lb. (1013824)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Silver (EE2804TFX15)
- Hsi Web Slings