Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 22ft L, Oblong Link to Hook, 24,000lb
Mfr # QOS-EE2-802-22
Zoro # G710574348
product price: $826.38
/ea
Free Shipping & Returns
$826.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 22 ft
- Number of Sling Legs 4
- Eye Length 8.5 in.
- Fitting Style Oblong Link to Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QOS-EE2-802-22
- Zoro # G710574348
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 30 Degrees | 12000 lb. |
Sling Capacity @ 60 Degrees | 20700 lb. |
Sling Capacity @ 45 Degrees | 16900 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- WERNER 12 ft Aluminum Platform Stepladder, 300 lb Capacity (P412)
- MAPP CASTER 8"X2" Poly. Wheel Swivel Caster W/ Top Lock Brake, 1,000 Lbs Cap (146UPRB820SB)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 31000 lb Cap (EN360X10)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 4,800lb (TOS-EE1-801-03)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2-803-02)
- HSI Nylon Sling, Endless Type 5, One Ply, 3 in Web Width, 18 ft Length, 8,600 lb Vertical Capacity (EN1-803-18)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 6 in Web Width, 16 ft Length, 9,600 lb Vertical Capacity (EE1-806-16)
- HSI Endless Round Slings, 10 ft L, Purple (SP260-10)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- LIFT-ALL Web Sling, Type 3, 24 ft L, 2 in W, Polyester, Yellow (EE1602DFX24)
- Hsi Slings