Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 15ft L, Oblong Link to Hook, 12,000lb
Mfr # QOS-EE2-801-15
Zoro # G610574530
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 15 ft
- Number of Sling Legs 4
- Sling Capacity @ 45 Degrees 8400 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QOS-EE2-801-15
- Zoro # G610574530
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 45 Degrees | 8400 lb. |
Number of Plies | 2 |
Sling Capacity @ 30 Degrees | 6000 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 60 Degrees | 10300 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 1 in W, Nylon, Black (EEF2-901CW-14)
- CM Transformer (27771)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE2-801-12)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- HSI Endless Round Slings, 6 ft L, Orange (SP4000-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2-803-02)
- SINGING ROCK C2075X60 16Mm Sling 60Cm-24 in. (448616)
- Hsi Web Slings